- 14.17 in Inner Diameter
- 21.26 in Outer Diameter
- 7.09 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Internal Clearance | CN |
| Rolling Element | Spherical Roller |
| Tolerance | Standard |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| O.D. | 21.26 in, 540 mm |
| Enclosure | Unsealed |
| Limiting Speed | 1000 rpm |
| Element Material | Bearing Steel |
| No. of Rows | 2 |
| Reference Speed | 700 rpm |
| I.D. | 14.17 in, 360 mm |
| Width | 7.09 in, 180 mm |
| Bearing Type | Radial Bearing |
| Outer Ring Width | 7.09 in, 180 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Bore Type | Cylindrical |
| Inner Ring Width | 7.09 in, 180 mm |
| Static Load Rating | 1472498.577 lbf, 6550 kN |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Relubrication Feature | With |
| Cage Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Weight | 336.205 LB |
| EAN or UPC | 7316577650917 |

