Skip to content Skip to navigation menu
Steel Cylindrical Bore Spherical Roller Bearing

24076 CC/W33

Steel Cylindrical Bore Spherical Roller Bearing
Item #101485253
  • 14.96 in Inner Diameter
  • 22.05 in Outer Diameter
  • 7.09 in Width
  • Bearing Steel Cage Material
Steel Cylindrical Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14.96 in Inner Diameter
  • 22.05 in Outer Diameter
  • 7.09 in Width
  • Bearing Steel Cage Material

applications

  • Fans
  • Papermaking machines
  • Gearboxes
  • Crushers
  • Vibrating screens

features

  • Self-aligning, robust design
  • Very high load carrying capacity
  • Reduced friction and minimum heat generation
  • Excellent performance at high temperatures

compliances

  • 0
Relubrication Feature With
Internal Clearance CN
Rolling Element Spherical Roller
Limiting Speed 950 rpm
Tolerance Normal (PN)
Rows of Balls Multi
Outer Ring Width 7.09 in, 180 mm
Cage Material Bearing Steel
Reference Speed 670 rpm
Inner Ring Width 7.09 in, 180 mm
O.D. 22.05 in, 560 mm
Material Bearing Steel
Static Load Rating 1528700.812 lbf, 6800 kN
Enclosure Unsealed
Radial Internal Clearance Specification Normal Clearance
Width 7.09 in, 180 mm
Cage Type Sheet Metal
Bearing Type Radial
Bore Type Cylindrical
No. of Rows 2
Element Material Bearing Steel
Lubrication Hole/Groove Hole and Groove
Inch/Metric Metric
Radial Internal Clearance Group N
Row Type 2
Origin Spherical Radial
O.D. Type Cylindrical
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
I.D. 14.96 in, 380 mm
Precision Rating ABEC 1
Weight 331.354 LB
EAN or UPC 7316577043122
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison