- 15.75 in Inner Diameter
- 23.62 in Outer Diameter
- 7.87 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| RIC | C3 |
| I.D. | 15.75 in, 400 mm |
| Width | 7.87 in, 200 mm |
| Inner Ring Width | 7.87 in, 200 mm |
| Row Type | 2 |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Precision Rating | ABEC 1 |
| Bearing Type | Radial |
| O.D. | 23.62 in, 600 mm |
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| Enclosure | Unsealed |
| Rows of Balls | Multi |
| Radial Internal Clearance | C3 |
| Reference Speed | 630 rpm |
| Origin | Spherical Radial |
| Cage Type | Sheet Metal |
| Bore Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| Tolerance | Normal (PN) |
| Relubrication Feature | With |
| Material | Bearing Steel |
| No. of Rows | 2 |
| Rolling Element | Spherical Roller |
| Static Load Rating | 1798471.544 lbf, 8000 kN |
| Cage Material | Bearing Steel |
| Outer Ring Width | 7.87 in, 200 mm |
| Internal Clearance | C3 |
| Limiting Speed | 900 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Cylindrical |
| Weight | 472.23 LB |
| EAN or UPC | 7316571745466 |

