- 2 in Shaft Diameter
- 3 in Housing Bore Diameter
- 5 mm Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRSA1 seals are designed with a single metal case, a single sealing lip made of elastomer for best sealing against the rotating shaft. The seal also has a garter spring to optimize sealing against the shaft and a dust lip to improve contamination ingress resistance.
features
- For oil or grease
- With garter spring
- Easy installation
| Lip Type | Dual Lip |
| Design | CRSA1 |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Lubricant | Oil or Grease |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Housing Bore Dia. | 3 in, 77 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -40 °F |
| Installation | Housing Press Fit |
| Spring Material | Carbon Steel Garter |
| Operating Temperature [Min] | -40 °F |
| Temp Description | w/Bi-Directional Helix |
| Lip Style | Internal |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 300 °F |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Case Design | Metal Case |
| Construction | CRSA1 |
| Speed | 0.07 ft/min |
| Shaft Dia. | 2 in, 61 mm |
| Pressure | 10 psi |
| Overall Width | 5 mm |
| Seal Design | Bonded Design |
| Operating Temperature [Max] | 302 °F |
| Weight | 0.116 LB |
| EAN or UPC | 85311902762 |

