- 3.94 in Inner Diameter
- 6.5 in Outer Diameter
- 2.56 in Width
- Bearing Steel Cage Material
| Relubrication Feature | With |
| Outer Ring Width | 2.56 in, 65 mm |
| O.D. | 6.5 in, 165 mm |
| I.D. | 3.94 in, 100 mm |
| Row Type | 2 |
| Radial Internal Clearance | Group 3 (C3) |
| Inner Ring Width | 2.56 in, 65 mm |
| Bearing Type | Radial |
| Element Material | Bearing Steel |
| Limiting Speed | 3200 rpm |
| Inch/Metric | Metric |
| Outside Dia. | 165 mm |
| Internal Clearance | C3 |
| Reference Speed | 2400 rpm |
| Bore Type | Cylindrical |
| ISO Tolerance | Class 5 / P5 |
| No. of Rows | 2 |
| Rows of Balls | Multi |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Cage Type | Sheet Metal |
| Cage Material | Bearing Steel |
| Rolling Element | Spherical Roller |
| Inside Dia. | 100 mm |
| Cage | Sheet Metal |
| Material | Bearing Steel |
| Tolerance | Normal (PN) |
| Width | 2.56 in, 65 mm |
| Bearing Class | Normal / P0 |
| Static Load Rating | 143877.724 lbf, 640 kN |
| Lubrication Hole/Groove | Hole and Groove |
| Weight | 12.159 LB |
| EAN or UPC | 7316571121680 |

