- 5.12 in Inner Diameter
- 8.27 in Outer Diameter
- 3.15 in Width
- Bearing Steel Cage Material
| I.D. | 5.12 in, 130 mm |
| Internal Clearance | C4 |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Bearing Class | Normal / P0 |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Material | Bearing Steel |
| Element Material | Bearing Steel |
| Inner Ring Width | 3.15 in, 80 mm |
| No. of Rows | 2 |
| Width | 3.15 in, 80 mm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Outer Ring Width | 3.15 in, 80 mm |
| O.D. | 8.27 in, 210 mm |
| Radial Internal Clearance | C4 |
| ISO Tolerance | Normal / P0 |
| Limiting Speed | 20 rpm |
| Rolling Element | Spherical Roller |
| O.D. Type | Cylindrical |
| Relubrication Feature | With |
| Static Load Rating | 224808.943 lbf, 1000 kN |
| Row Type | 2 |
| Cage | Sheet Metal |
| Weight | 3.0 LB |
| EAN or UPC | 7316580029984 |

