- 6.3 in Inner Diameter
- 10.63 in Outer Diameter
- 4.29 in Width
- Bearing Steel Cage Material
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Rolling Element | Spherical Roller |
| Static Load Rating | 395663.74 lbf, 1760 kN |
| Lubrication Hole/Groove | Hole and Groove |
| Radial Internal Clearance | C3 |
| Limiting Speed | 1900 rpm |
| Relubrication Feature | With |
| Element Material | Bearing Steel |
| Outer Ring Width | 4.29 in, 109 mm |
| No. of Rows | 2 |
| O.D. Type | Cylindrical |
| Internal Clearance | C3 |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Rows of Balls | Double |
| I.D. | 6.3 in, 160 mm |
| Tolerance | Normal (PN) |
| Reference Speed | 1300 rpm |
| O.D. | 10.63 in, 270 mm |
| Inner Ring Width | 4.29 in, 109 mm |
| Bore Type | Cylindrical |
| Row Type | 2 |
| Width | 4.29 in, 109 mm |
| Cage Material | Bearing Steel |
| Weight | 65.984 LB |
| EAN or UPC | 7316577004857 |

