- Radial Bearing Type
- Round Bore Type
- 170 mm Inside Diameter
- 280 mm Outside Diameter
- 109 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Tolerance | Normal (PN) |
| Relubrication Feature | With |
| Material | Steel |
| Bore Type | Round Bore |
| Limiting Speed | 1800 rpm |
| Radial Internal Clearance | Group N |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bearing Type | Radial |
| Width | 4.291 in, 109 mm |
| I.D. | 170 mm |
| Reference Speed | 1200 rpm |
| No. of Rows | 2 |
| O.D. | 280 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Multi |
| Static Load Rating | 418144.634 lbf, 1860 kN |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Origin | Spherical Radial |
| Cage Type | Sheet Metal |
| Weight | 61.647 LB |
| EAN or UPC | 7316577004925 |

