- 7.48 in Inner Diameter
- 12.6 in Outer Diameter
- 5.04 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Lubrication Hole/Groove | Hole and Groove |
| Outside Dia. | 320 mm |
| Limiting Speed | 450 rpm |
| O.D. Type | Cylindrical |
| Inside Dia. | 190 mm |
| Width | 5.04 in, 128 mm |
| Radial Internal Clearance | CN |
| O.D. | 12.6 in, 320 mm |
| Precision Rating | ABEC 1 |
| I.D. | 7.48 in, 190 mm |
| Outer Ring Width | 5.04 in, 128 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 5.04 in, 128 mm |
| Static Load Rating | 562022.358 lbf, 2500 kN |
| Row Type | 2 |
| Lubricant | Grease |
| Element Material | Bearing Steel |
| Enclosure | Seal on Both Sides |
| Cage Material | Bearing Steel |
| Internal Clearance | CN |
| Bearing Type | Radial |
| Rolling Element | Spherical Roller |
| Rows of Balls | Multi |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| No. of Rows | 2 |
| Relubrication Feature | With |
| Seal Type | Contact |
| Weight | 100.31 LB |
| EAN or UPC | 7316574169306 |

