- 7.87 in Inner Diameter
- 13.39 in Outer Diameter
- 5.51 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Static Load Rating | 629465.04 lbf, 2800 kN |
| Enclosure | Seal on Both Sides |
| Inch/Metric | Metric |
| Row Type | 2 |
| Internal Clearance | CN |
| Precision Rating | ABEC 1 |
| Seal Type | Contact |
| Inner Ring Width | 5.51 in, 140 mm |
| Width | 5.51 in, 140 mm |
| No. of Rows | 2 |
| Radial Internal Clearance | CN |
| O.D. | 13.39 in, 340 mm |
| Relubrication Feature | With |
| Rolling Element | Spherical Roller |
| I.D. | 7.87 in, 200 mm |
| Lubricant | Grease |
| Element Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Outer Ring Width | 5.51 in, 140 mm |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Limiting Speed | 430 rpm |
| Weight | 119.821 LB |
| EAN or UPC | 7316574154326 |

