Skip to content Skip to navigation menu
Steel Cylindrical Bore Spherical Roller Bearing

24140 CC/W33

Steel Cylindrical Bore Spherical Roller Bearing
Item #100763075
  • 7.87 in Inner Diameter
  • 13.39 in Outer Diameter
  • 5.51 in Width
  • Bearing Steel Cage Material
Steel Cylindrical Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7.87 in Inner Diameter
  • 13.39 in Outer Diameter
  • 5.51 in Width
  • Bearing Steel Cage Material

applications

  • Fans
  • Papermaking machines
  • Gearboxes
  • Crushers
  • Vibrating screens

features

  • Self-aligning, robust design
  • Very high load carrying capacity
  • Reduced friction and minimum heat generation
  • Excellent performance at high temperatures

compliances

  • In accordance with ISO 15-1981
Bore Type Cylindrical
Reference Speed 1000 rpm
O.D. Type Cylindrical
Tolerance Normal (PN)
Inner Ring Width 5.51 in, 140 mm
Material Bearing Steel
Element Material Bearing Steel
Enclosure Unsealed
Limiting Speed 1400 rpm
Outer Ring Width 5.51 in, 140 mm
Cage Material Bearing Steel
Internal Clearance CN
Lubrication Hole/Groove Hole and Groove
Inch/Metric Metric
Relubrication Feature With
Row Type 2
Static Load Rating 629465.04 lbf, 2800 kN
Radial Internal Clearance Group N
O.D. 13.39 in, 340 mm
Width 5.51 in, 140 mm
I.D. 7.87 in, 200 mm
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Precision Rating ABEC 1
Cage Type Sheet Metal
Rolling Element Spherical Roller
Radial Internal Clearance Specification Normal Clearance
Bearing Type Radial
Origin Spherical Radial
Rows of Balls Multi
No. of Rows 2
Weight 121.144 LB
EAN or UPC 7316577005045
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison