- 11.81 in Inner Diameter
- 19.69 in Outer Diameter
- 7.87 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Relubrication Feature | With |
| O.D. | 19.69 in, 500 mm |
| Reference Speed | 560 rpm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Rolling Element | Spherical Roller |
| Rows of Balls | Multi |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Bearing Steel |
| Limiting Speed | 800 rpm |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Group N |
| Inner Ring Width | 7.87 in, 200 mm |
| Enclosure | Unsealed |
| Bore Type | Cylindrical |
| Origin | Spherical Radial |
| Width | 7.87 in, 200 mm |
| I.D. | 11.81 in, 300 mm |
| Row Type | 2 |
| Bearing Type | Radial |
| No. of Rows | 2 |
| Cage Type | Sheet Metal |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Static Load Rating | 1416296.341 lbf, 6300 kN |
| Lubrication Hole/Groove | Hole and Groove |
| Tolerance | Normal (PN) |
| Element Material | Bearing Steel |
| Outer Ring Width | 7.87 in, 200 mm |
| Internal Clearance | CN |
| Weight | 365.967 LB |
| EAN or UPC | 7316577119797 |

