- Radial Bearing Type
- Tapered Bore Type
- 340 mm Inside Diameter
- 580 mm Outside Diameter
- 243 mm Width
| No. of Rows | 2 |
| O.D. | 580 mm |
| Inch/Metric | Metric |
| Width | 9.567 in, 243 mm |
| Rows of Balls | Multi |
| Relubrication Feature | With |
| Radial Internal Clearance | C3 |
| Static Load Rating | 1944597.357 lbf, 8650 kN |
| Limiting Speed | 630 rpm |
| Cage Material | Sheet Metal |
| Material | Steel |
| Bore Type | Tapered Bore |
| I.D. | 340 mm |
| Tolerance | Normal (PN) |
| Reference Speed | 430 rpm |
| Bearing Type | Radial |
| Cage Type | Sheet Metal |
| Weight | 599.216 LB |
| EAN or UPC | 7316571726564 |

