- 16.54 in Inner Diameter
- 27.56 in Outer Diameter
- 11.02 in Width
- Brass Cage Material
| Outer Ring Width | 11.02 in, 280 mm |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Tolerance | Normal (PN) |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Type | Solid Machined |
| Width | 11.02 in, 280 mm |
| Static Load Rating | 2810111.788 lbf, 12500 kN |
| Inner Ring Width | 11.02 in, 280 mm |
| I.D. | 16.54 in, 420 mm |
| Radial Internal Clearance | Group N |
| Limiting Speed | 480 rpm |
| Rolling Element | Spherical Roller |
| Reference Speed | 320 rpm |
| Element Material | Bearing Steel |
| Internal Clearance | CN |
| O.D. Type | Cylindrical |
| O.D. | 27.56 in, 700 mm |
| Relubrication Feature | With |
| Rows of Balls | Multi |
| No. of Rows | 2 |
| Cage Material | Brass |
| Row Type | 2 |
| Weight | 1034.628 LB |
| EAN or UPC | 7316570090314 |

