- 2.44 in Shaft Diameter
- 3.54 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Spring Material | Carbon Steel |
| Lubricant | Oil or Grease |
| Shaft Dia. | 2.438 in |
| Design | CRWH1 |
| Seal Type | Oil |
| Case Construction | Steel Case w/Inner Case |
| Overall Width | 0.438 in |
| Case Material | Steel |
| Bore Sealant | Bore Tite |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Construction | CRWH1 |
| Spring Type | Garter |
| Case Design | Metal Case, Inner Case |
| Housing Bore Dia. | 3.543 in |
| Temperature Range [Max] | 225 °F |
| Speed | 0.07 ft/min |
| Operating Temperature [Min] | -40 °F |
| Installation | Housing Press Fit |
| Solid | Yes |
| Operating Temperature [Max] | 210 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Surface Speed [Nom] | 3,600 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Pressure | 10 psi |
| Seal Design | SKF Wave |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Lip Type | Single Lip |
| Weight | 0.17 LB |
| EAN or UPC | 85311026499 |

