- 2.44 in Shaft Diameter
- 3.62 in Housing Bore Diameter
- 0.36 in Overall Width
- Leather Lip Material
| Overall Width | 0.36 in, 9.12 mm |
| Lubricant | Grease |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -65 °F |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Design | G2 |
| Lip Style | Internal |
| Case Design | Metal Case |
| Lip Material | Leather |
| Pressure | 3 psi |
| Spring Material | None |
| Lip Type | Single Lip |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 2.44 in, 61.93 mm |
| Solid | Yes |
| Construction | G2 |
| Surface Speed [Nom] | 1,278 ft/min |
| Operating Temperature [Max] | 302 °F |
| Operating Temperature [Min] | 32 °F |
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds, Severe Conditions |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Housing Bore Dia. | 3.62 in, 92.02 mm |
| Installation | Housing Press Fit |
| Weight | 0.19 LB |
| EAN or UPC | 85311026505 |

