- 2 in Shaft Diameter
- 4 in Housing Bore Diameter
- 11 mm Overall Width
- Fluoro Rubber (FKM) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Operating Temperature [Max] | 390 °F |
| Operating Temperature [Min] | -5 °F |
| Lip Material | Fluoro Rubber (FKM) |
| Overall Width | 11 mm |
| Lip Type | Dual Lip |
| Lubricant | Oil or Grease |
| Inch/Metric | Metric |
| Installation | Housing Press Fit |
| Housing Bore Dia. | 4 in, 102 mm |
| Shaft Dia. | 2 in, 62 mm |
| Case Design | Rubber Outside Diameter |
| Design | HMSHA83 |
| Weight | 0.127 LB |
| EAN or UPC | 85311374415 |

