- 2.44 in Shaft Diameter
- Polytetrafluoroethylene (PTFE) Seal Material
| Overall Width | 0.31 in, 8 mm |
| Pressure | 0 psi |
| Temp Description | Helix CW From Air Side |
| Operating Temperature [Min] | -90 °F |
| Inch/Metric | Metric |
| Lip Type | Helix CW From Air Side |
| Temperature Range [Min] | -100 °F |
| Housing Bore Dia. | 3.13 in, 79.5 mm |
| Temperature Range [Max] | 400 °F |
| Lip Material | Tfe (Teflon) |
| Shaft Dia. | 2.44 in, 62 mm |
| Operating Temperature [Max] | 480 °F |
| Construction | Kit |
| Design | KIT |
| Seal Material | Polytetrafluoroethylene (PTFE) |
| Weight | 0.151 LB |
| EAN or UPC | 85311185202 |

