Skip to content Skip to navigation menu
Nitrile Rubber Single Lip Shaft Seal

24910

Nitrile Rubber Single Lip Shaft Seal
Item #100747486
  • 2 in Shaft Diameter
  • 3 in Housing Bore Diameter
  • 11 mm Overall Width
  • Nitrile Rubber (NBR) Lip Material
Nitrile Rubber Single Lip Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Shaft Diameter
  • 3 in Housing Bore Diameter
  • 11 mm Overall Width
  • Nitrile Rubber (NBR) Lip Material

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.

applications

  • Engines
  • Drive axles
  • Transmissions
  • Pumps
  • Electric motors
  • Speed reducers
  • Smaller pumps and general purpose machinery with pressured seal cavities

features

  • For oil or grease
  • With garter spring
  • WAVE lip creates higher pumping rate
  • WAVE lip has less friction between shaft and lip
  • WAVE lip has a lower temperature at the contact point
Solid Yes
Lip Material Nitrile Rubber (NBR)
Housing Bore Dia. 3.251 in
Design CRWH1
Lip Type Single Lip
Speed 0.07 ft/min
Inch/Metric Inch
Lip Style Internal
Spring Material Carbon Steel Garter
Installation Housing Press Fit
Cover/Compensation Ring/Plate Required No
Temperature Range [Min] -40 °F
Construction CRWH1
Shaft Dia. 2.5 in
Seal Type Oil
Case Design Metal Case, Inner Case
Case Construction Steel Case w/Inner Case
Seal Design SKF Wave
Lubricant Oil or Grease
Pressure 10 psi
Seal Application General Purpose
Operating Temperature [Max] 210 °F
Overall Width 0.438 in
Temperature Range [Max] 225 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3000
Operating Temperature [Min] -40 °F
Weight 0.16 LB
EAN or UPC 85311026857
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison