- 2.5 in Shaft Diameter
- 3.25 in Housing Bore Diameter
- 0.44 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lubricant | Oil or Grease |
| Speed | 0.07 ft/min |
| Solid | Yes |
| Temperature Range [Min] | -40 °F |
| Case Material | Steel |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Overall Width | 0.438 in |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Shaft Dia. | 2.5 in |
| Installation | Housing Press Fit |
| Temperature Range [Max] | 400 °F |
| Seal Design | SKF Wave |
| Operating Temperature [Min] | -5 °F |
| Seal Type | Oil |
| Design | CRWH1 |
| Inch/Metric | Inch |
| Housing Bore Dia. | 3.251 in |
| Case Design | Metal Case, Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Max] | 390 °F |
| Spring Material | Carbon Steel |
| Seal Application | General Purpose |
| Spring Type | Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Construction | CRWH1 |
| Bore Sealant | Bore Tite |
| Lip Type | Single Lip |
| Lip Style | Internal |
| Weight | 0.16 LB |
| EAN or UPC | 85311026888 |

