- 2.5 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Housing Bore Dia. | 3.31 in, 83.95 mm |
| Operating Temperature [Min] | -40 °F |
| Design | KIT |
| Overall Width | 0.28 in, 7.01 mm |
| Inch/Metric | Metric |
| Operating Temperature [Max] | 210 °F |
| Shaft Dia. | 2.5 in, 63.5 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.233 LB |
| EAN or UPC | 85311294782 |

