- 2.5 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Shaft Dia. | 2.5 in, 63.5 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 3.22 in, 81.86 mm |
| Design | KIT |
| Overall Width | 0.73 in, 18.49 mm |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.342 LB |
| EAN or UPC | 85311264563 |

