Skip to content Skip to navigation menu
Nitrile Rubber Single Lip Shaft Seal

25074

Nitrile Rubber Single Lip Shaft Seal
Item #100747511
  • 2.5 in Shaft Diameter
  • 3.623 in Housing Bore
  • 0.375 in Overall Width
  • Nitrile Rubber (NBR) Lip Material
  • SKF Wave Seal
Nitrile Rubber Single Lip Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.5 in Shaft Diameter
  • 3.623 in Housing Bore
  • 0.375 in Overall Width
  • Nitrile Rubber (NBR) Lip Material
  • SKF Wave Seal

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.

features

  • For oil or grease
  • With garter spring
  • WAVE lip creates higher pumping rate
  • WAVE lip has less friction between shaft and lip
  • WAVE lip has a lower temperature at the contact point
Spring Material Carbon Steel
Shaft Dia. 2.5 in
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Operating Temperature [Max] 210 °F
Installation Housing Press Fit
Case Material Steel
Construction CRW1
Case Construction Steel Case w/o Inner Case
Pressure 10 psi
Cover/Compensation Ring/Plate Required No
Surface Speed [Nom] 2,948 ft/min
Seal Design SKF Wave
Spring Type Garter
Operating Temperature [Min] -40 °F
Design CRW1
Seal Application General Purpose
Inch/Metric Inch
Solid Yes
Lip Material Nitrile Rubber (NBR)
Housing Bore Dia. 3.623 in
Speed 0.07 ft/min
Lubricant Oil or Grease
Bore Sealant Bore Tite
Lip Type Single Lip
Case Design Metal Case
Seal Type Oil
Temperature Range [Max] 225 °F
Overall Width 0.375 in
Lip Style Internal
Temperature Range [Min] -65 °F
Weight 0.284 LB
EAN or UPC 85311027175
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison