- 2.5 in Shaft Diameter
- 3.876 in Housing Bore
- 0.438 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Housing Bore Dia. | 3.88 in, 98.45 mm |
| Inch/Metric | Inch |
| Shaft Dia. | 2.5 in, 63.5 mm |
| Case Material | Steel |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Max] | 225 °F |
| Installation | Housing Press Fit |
| Lip Style | Internal |
| Speed | 0.07 ft/min |
| Operating Temperature [Max] | 210 °F |
| Lip Type | Single Lip |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel |
| Material | Steel |
| Construction | CRWH1 |
| Case Design | Metal Case, Inner Case |
| Operating Temperature [Min] | -40 °F |
| Overall Width | 0.44 in, 11.13 mm |
| Design | CRWH1 |
| Spring Type | Garter |
| Lubricant | Oil or Grease |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Handle Finish | Shoe, Wood |
| Bristle Rows | 4 X 16 |
| Wire Size | 0.012 |
| Block Size | 10 in x 1 in |
| Weight | 0.378 LB |
| EAN or UPC | 85311027243 |

