- 2.41 in Shaft Diameter
- 0.45 in Overall Width
| Shaft Dia. | 2.41 in, 61.19 mm |
| Housing Bore Dia. | 2.5 in, 63.55 mm |
| Inch/Metric | Metric |
| Construction | J1-Kit |
| Lip Material | R = Nitrile |
| Installation | Shaft Press Fit |
| Overall Width | 0.45 in, 11.51 mm |
| Weight | 0.567 LB |
| EAN or UPC | 85311027304 |

