- Radial Shaft Seal
- 25 mm Shaft Diameter
- 32 mm Housing Bore Diameter
- 4 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Seal Type | Grease |
| Lip Type | Single Lip w/Spring |
| Overall Width | 4 mm |
| Case Construction | Rubber Covered Steel Case |
| Seal Design | Standard |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 32 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Max] | 230 °F |
| Shaft Dia. | 25 mm |
| Temperature Range [Min] | -22 °F |
| Construction | HMS4 |
| Weight | 0.063 LB |
| EAN or UPC | 85311288736 |

