- Radial Shaft Seal
- 25 mm Shaft Diameter
- 52 mm Housing Bore Diameter
- 12 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Shaft Dia. | 25 mm |
| Temperature Range [Min] | -40 °F |
| Seal Design | Molded Design |
| Lip Type | Dual Lip w/One Spring |
| Seal Application | General Purpose |
| Construction | CRSA13 |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Pressure | 0 psi |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 52 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 0.092 LB |
| EAN or UPC | 7316579048729 |

