- 2.63 in Shaft Diameter
- 3.25 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Type | Oil |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip |
| Lubricant | Oil or Grease |
| Solid | Yes |
| Operating Temperature [Max] | 210 °F |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Seal Design | SKF Wave |
| Speed | 0.07 ft/min |
| Overall Width | 0.438 in |
| Temperature Range [Max] | 225 °F |
| Pressure | 10 psi |
| Housing Bore Dia. | 4.438 in |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile Rubber (NBR) |
| Shaft Dia. | 2.625 in |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Construction | CRWH1 |
| Installation | Housing Press Fit |
| Case Design | Metal Case, Inner Case |
| Inch/Metric | Inch |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 3,600 ft/min |
| Design | CRWH1 |
| Weight | 0.343 LB |
| EAN or UPC | 85311028028 |

