- 2 in Shaft Diameter
- 3 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Solid | Yes |
| Installation | Housing Press Fit |
| Seal Type | Oil |
| Case Construction | Steel Case w/Inner Case |
| Overall Width | 0.438 in |
| Design | CRWH1 |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 3.876 in |
| Lip Style | Internal |
| Lip Type | Single Lip |
| Lubricant | Oil or Grease |
| Seal Design | SKF Wave |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 2.688 in |
| Case Design | Metal Case, Inner Case |
| Seal Application | General Purpose |
| Speed | 0.07 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 210 °F |
| Construction | CRWH1 |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Min] | -40 °F |
| Weight | 0.353 LB |
| EAN or UPC | 85311028202 |

