- Radial Shaft Seal
- 26 mm Shaft Diameter
- 42 mm Housing Bore Diameter
- 7 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMS5 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer with a garter spring to maintain the right radial load.
features
- High pumping rate
- With garter spring
- Accommodate misalignment
| Overall Width | 7 mm |
| Lip Style | Internal |
| Construction | HMS5 |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -22 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 26 mm |
| Housing Bore Dia. | 42 mm |
| Case Construction | Rubber Covered Steel Case |
| Seal Type | Oil or Grease |
| Seal Design | SKF Edge |
| Temperature Range [Max] | 230 °F |
| Weight | 0.033 LB |
| EAN or UPC | 7316572549223 |

