- 2.75 in Shaft Diameter
- 3.481 in Housing Bore
- 0.438 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Style | Internal |
| Surface Speed [Nom] | 3,242 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 2.75 in |
| Seal Application | General Purpose |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Max] | 225 °F |
| Design | CRW1 |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -65 °F |
| Overall Width | 0.438 in |
| Housing Bore Dia. | 3.481 in |
| Solid | Yes |
| Inch/Metric | Inch |
| Lip Material | Nitrile Rubber (NBR) |
| Installation | Housing Press Fit |
| Seal Type | Oil |
| Seal Design | SKF Wave |
| Construction | CRW1 |
| Pressure | 10 psi |
| Operating Temperature [Min] | -40 °F |
| Lip Type | Single Lip |
| Speed | 0.07 ft/min |
| Case Design | Metal Case |
| Lubricant | Oil or Grease |
| Weight | 0.174 LB |
| EAN or UPC | 85311028240 |

