- 2 in Shaft Diameter
- 3 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Design | CRWH1 |
| Inch/Metric | Inch |
| Surface Speed [Nom] | 3,600 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 225 °F |
| Construction | CRWH1 |
| Shaft Dia. | 2.75 in |
| Seal Type | Oil |
| Temperature Range [Min] | -40 °F |
| Case Design | Metal Case, Inner Case |
| Solid | Yes |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Min] | -40 °F |
| Overall Width | 0.438 in |
| Operating Temperature [Max] | 210 °F |
| Lubricant | Oil or Grease |
| Lip Style | Internal |
| Installation | Housing Press Fit |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Speed | 0.07 ft/min |
| Seal Design | SKF Wave |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Housing Bore Dia. | 3.765 in |
| Weight | 0.323 LB |
| EAN or UPC | 85311028479 |

