- Radial Shaft Seal
- 27 mm Shaft Diameter
- 47 mm Housing Bore Diameter
- 10 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
features
- High pumping rate
- Higher contamination exclusion with dust lip
- With garter spring
- Accommodate misalignment
| Lip Type | Dual Lip w/One Spring |
| Construction | HMSA10 |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 225 °F |
| Pressure | 10 psi, 5 psi |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 27 mm |
| Case Construction | Rubber Covered Steel Case |
| Lip Style | Internal |
| Seal Design | SKF Edge |
| Lip Material | Nitrile Rubber (NBR) |
| Housing Bore Dia. | 47 mm |
| Seal Type | Oil or Grease |
| Overall Width | 10 mm |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 2,755 ft/min |
| Temperature Range [Min] | -65 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | Light Dirt Exclusion |
| Weight | 0.046 LB |
| EAN or UPC | 7316572549766 |

