- Radial Shaft Seal
- 27 mm Shaft Diameter
- 47 mm Housing Bore Diameter
- 7 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Pressure | 10 psi |
| Temperature Range [Min] | -22 °F |
| Lip Type | Single Lip w/Spring |
| Lip Style | Internal |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Max] | 230 °F |
| Housing Bore Dia. | 47 mm |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Construction | HMS4 |
| Seal Design | Molded Design |
| Lip Material | Nitrile |
| Shaft Dia. | 27 mm |
| Surface Speed [Nom] | 3,600 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Spring Material | Carbon Steel Garter |
| Weight | 0.064 LB |
| EAN or UPC | 85311221979 |

