- 2 in Shaft Diameter
- 3 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Construction | Steel Case w/Inner Case |
| Lubricant | Oil or Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Seal Application | General Purpose |
| Case Design | Metal Case, Inner Case |
| Overall Width | 0.438 in |
| Temperature Range [Max] | 225 °F |
| Construction | CRWH1 |
| Seal Design | SKF Wave |
| Surface Speed [Nom] | 3,600 ft/min |
| Speed | 0.07 ft/min |
| Inch/Metric | Inch |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Design | CRWH1 |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Type | Oil |
| Lip Style | Internal |
| Operating Temperature [Max] | 210 °F |
| Housing Bore Dia. | 3.876 in |
| Lip Type | Single Lip |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 2.813 in |
| Operating Temperature [Min] | -40 °F |
| Installation | Housing Press Fit |
| Solid | Yes |
| Weight | 0.338 LB |
| EAN or UPC | 85311028851 |

