- 2.84 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Overall Width | 0.55 in, 13.97 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 2.84 in, 72.24 mm |
| Housing Bore Dia. | 3.94 in, 100.05 mm |
| Operating Temperature [Min] | -40 °F |
| Design | KIT |
| Operating Temperature [Max] | 210 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.631 LB |
| EAN or UPC | 85311291040 |

