- 2.86 in Shaft Diameter
- 4.46 in Housing Bore Diameter
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. | 2.86 in, 72.64 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 4.46 in, 113.28 mm |
| Overall Width | 1.18 in, 29.94 mm |
| Design | UNITIZE |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.822 LB |
| EAN or UPC | 85311395359 |

