- 2.88 in Shaft Diameter
- 4.13 in Housing Bore Diameter
- 0.38 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Shaft Dia. | 2.875 in |
| Lip Type | Single Lip |
| Operating Temperature [Max] | 210 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Bore Sealant | Bore Tite |
| Operating Temperature [Min] | -40 °F |
| Speed | 0.07 ft/min |
| Case Material | Steel |
| Case Design | Metal Case, Inner Case |
| Temperature Range [Max] | 225 °F |
| Solid | Yes |
| Spring Material | Carbon Steel |
| Overall Width | 0.375 in |
| Lubricant | Oil or Grease |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Construction | CRWH1 |
| Surface Speed [Nom] | 3,600 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 4.125 in |
| Pressure | 10 psi |
| Seal Design | SKF Wave |
| Design | CRWH1 |
| Seal Type | Oil |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Installation | Housing Press Fit |
| Spring Type | Garter |
| Case Construction | Steel Case w/Inner Case |
| Weight | 2.536 LB |
| EAN or UPC | 85311029315 |

