- 2 in Shaft Diameter
- 4 in Housing Bore Diameter
- 20 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Lip Type | Single Lip |
| Lip Style | Internal |
| Lip Material | Nitrile Rubber (NBR) |
| Design | CRWH2 |
| Seal Application | General Purpose |
| Case Design | Metal Case, Inner Case |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Operating Temperature [Min] | -40 °F |
| Inch/Metric | Metric |
| Construction | CRWH2 |
| Surface Speed [Nom] | 3,390 ft/min |
| Installation | Housing Press Fit |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 4 in, 106 mm |
| Pressure | 10 psi |
| Overall Width | 20 mm |
| Operating Temperature [Max] | 210 °F |
| Shaft Dia. | 2 in, 73 mm |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Lubricant | Oil or Grease |
| Weight | 0.304 LB |
| EAN or UPC | 85311029346 |

