- 7.87 in Inner Diameter
- 11.02 in Outer Diameter
- Bearing Steel Cage Material
applications
- Tunnel boring machines
- Wind turbines
- Cranes
- Pumps
- Electric motors
features
- Accommodates heavy combined load at high speeds
- Unaffected by misalignment
- Self-aligning
- Separable design
compliances
- 0
| Bore Type | Cylindrical |
| I.D. | 7.87 in, 200 mm |
| Rows of Balls | 1 |
| Limiting Speed | 2200 rpm |
| Enclosure | Unsealed |
| Static Load Rating | 595743.699 lbf, 2650 kN |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Ring Modification | None |
| Cage Type | Sheet Metal |
| Cage Material | Bearing Steel |
| O.D. | 11.02 in, 280 mm |
| Material | Bearing Steel |
| Bearing Type | Thrust |
| Precision Rating | ABEC 3 |
| Row Type | 1 |
| Rolling Element | Spherical - Asymmetrical |
| Series | 292 |
| Tolerance | Normal (PN) |
| Radial Internal Clearance Specification | Normal Clearance |
| Element Material | Bearing Steel |
| Height | 1.89 in, 48 mm |
| Radial Internal Clearance | Normal |
| Reference Speed | 1400 rpm |
| Weight | 19.18 LB |
| EAN or UPC | 7316571200026 |

