- 9.45 in Inner Diameter
- 13.39 in Outer Diameter
- Brass Cage Material
applications
- Tunnel boring machines
- Wind turbines
- Cranes
- Pumps
- Electric motors
features
- Accommodates heavy combined load at high speeds
- Unaffected by misalignment
- Self-aligning
- Separable design
compliances
- In accordance with ISO 104-1979
| Height | 2.36 in, 60 mm |
| Reference Speed | 1100 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Ring Modification | None |
| O.D. Type | Cylindrical |
| Limiting Speed | 1800 rpm |
| Rows of Balls | 1 |
| Element Material | Bearing Steel |
| Tolerance | Normal (PN) |
| Bore Type | Cylindrical |
| Enclosure | Unsealed |
| Material | Bearing Steel |
| Series | 292 |
| Radial Internal Clearance | Normal |
| Bearing Type | Thrust |
| Row Type | 1 |
| Static Load Rating | 775590.853 lbf, 3450 kN |
| Rolling Element | Spherical - Asymmetrical |
| Precision Rating | ABEC 3 |
| O.D. | 13.39 in, 340 mm |
| I.D. | 9.45 in, 240 mm |
| Cage Type | Solid Machined |
| Cage Material | Brass |
| Weight | 47.177 LB |
| EAN or UPC | 7316577002181 |

