- 18.9 in Inner Diameter
- 25.59 in Outer Diameter
- Brass Cage Material
| Static Load Rating | 2652745.527 lbf, 11800 kN |
| Series | 292 |
| I.D. | 18.9 in, 480 mm |
| Row Type | 1 |
| Material | Bearing Steel |
| Cage | Machined Metal |
| Height | 4.06 in, 103 mm |
| O.D. Type | Cylindrical |
| Limiting Speed | 900 rpm |
| Tolerance | Normal (PN) |
| Rolling Element | Spherical - Asymmetrical |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| Cage Type | Solid Machined |
| O.D. | 25.59 in, 650 mm |
| Cage Material | Brass |
| Reference Speed | 560 rpm |
| ISO Tolerance | Class 6 / P6 |
| Bearing Type | Thrust |
| Precision Rating | ABEC 3 |
| Outside Dia. | 650 mm |
| Inside Dia. | 480 mm |
| Bore Type | Cylindrical |
| Bearing Class | Class 6 / P6 |
| Weight | 251.988 LB |
| EAN or UPC | 7316570413410 |

