- 3.94 in Inner Diameter
- 6.69 in Outer Diameter
- Bearing Steel Cage Material
applications
- Tunnel boring machines
- Wind turbines
- Cranes
- Pumps
- Electric motors
features
- Accommodates heavy combined load at high speeds
- Unaffected by misalignment
- Self-aligning
- Separable design
compliances
- In accordance with ISO 104-1979
| Ring Modification | None |
| I.D. | 3.94 in, 100 mm |
| Cage Type | Sheet Metal |
| Rolling Element | Spherical - Asymmetrical |
| Cage Material | Bearing Steel |
| Bearing Type | Thrust |
| O.D. Type | Cylindrical |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Spherical Thrust |
| Enclosure | Unsealed |
| Reference Speed | 2200 rpm |
| Bore Type | Cylindrical |
| Height | 1.65 in, 42 mm |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Limiting Speed | 3600 rpm |
| Static Load Rating | 290003.536 lbf, 1290 kN |
| Rows of Balls | 1 |
| Series | 293 |
| O.D. | 6.69 in, 170 mm |
| Material | Bearing Steel |
| Row Type | 1 |
| Tolerance | Normal (PN) |
| Precision Rating | ABEC 3 |
| Weight | 8.071 LB |
| EAN or UPC | 7316576608919 |

