- 5.12 in Inner Diameter
- 8.86 in Outer Diameter
- Bearing Steel Cage Material
applications
- Tunnel boring machines
- Wind turbines
- Cranes
- Pumps
- Electric motors
features
- Accommodates heavy combined load at high speeds
- Unaffected by misalignment
- Self-aligning
- Separable design
compliances
- In accordance with ISO 104-1979
| Rows of Balls | 1 |
| Reference Speed | 1600 rpm |
| Ring Modification | None |
| Radial Internal Clearance | Normal |
| O.D. | 8.86 in, 225 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| Static Load Rating | 562022.358 lbf, 2500 kN |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| Rolling Element | Spherical - Asymmetrical |
| Tolerance | Normal (PN) |
| Precision Rating | ABEC 3 |
| Enclosure | Unsealed |
| I.D. | 5.12 in, 130 mm |
| Row Type | 1 |
| O.D. Type | Cylindrical |
| Height | 2.28 in, 58 mm |
| Origin | Spherical Thrust |
| Cage Type | Sheet Metal |
| Series | 293 |
| Limiting Speed | 2600 rpm |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Weight | 19.705 LB |
| EAN or UPC | 7316576608940 |

