- 6.3 in Inner Diameter
- 10.63 in Outer Diameter
- Bearing Steel Cage Material
applications
- Tunnel boring machines
- Wind turbines
- Cranes
- Pumps
- Electric motors
features
- Accommodates heavy combined load at high speeds
- Unaffected by misalignment
- Self-aligning
- Separable design
compliances
- In accordance with ISO 104-1979
| O.D. | 10.63 in, 270 mm |
| Height | 2.64 in, 67 mm |
| Ring Modification | None |
| O.D. Type | Cylindrical |
| Enclosure | Unsealed |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Bearing Steel |
| Static Load Rating | 775590.853 lbf, 3450 kN |
| Element Material | Bearing Steel |
| I.D. | 6.3 in, 160 mm |
| Inch/Metric | Metric |
| Precision Rating | ABEC 3 |
| Limiting Speed | 2200 rpm |
| Rows of Balls | 1 |
| Row Type | 1 |
| Cage Type | Sheet Metal |
| Rolling Element | Spherical - Asymmetrical |
| Bore Type | Cylindrical |
| Tolerance | Normal (PN) |
| Series | 293 |
| Origin | Spherical Thrust |
| Cage Material | Bearing Steel |
| Reference Speed | 1300 rpm |
| Bearing Type | Thrust |
| Weight | 32.018 LB |
| EAN or UPC | 7316576620478 |

