- 8.66 in Inner Diameter
- 14.17 in Outer Diameter
- Bearing Steel Cage Material
applications
- Tunnel boring machines
- Wind turbines
- Cranes
- Pumps
- Electric motors
features
- Accommodates heavy combined load at high speeds
- Unaffected by misalignment
- Self-aligning
- Separable design
compliances
- In accordance with ISO 104-1979
| Rolling Element | Spherical - Asymmetrical |
| O.D. Type | Cylindrical |
| Reference Speed | 1000 rpm |
| Row Type | 1 |
| Ring Modification | None |
| Bore Type | Cylindrical |
| Limiting Speed | 1700 rpm |
| Origin | Spherical Thrust |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Static Load Rating | 1416296.341 lbf, 6300 kN |
| Bearing Type | Thrust |
| I.D. | 8.66 in, 220 mm |
| Tolerance | Normal (PN) |
| Element Material | Bearing Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Unsealed |
| Series | 293 |
| Inch/Metric | Metric |
| Height | 3.35 in, 85 mm |
| Precision Rating | ABEC 3 |
| O.D. | 14.17 in, 360 mm |
| Cage Type | Sheet Metal |
| Weight | 77.325 LB |
| EAN or UPC | 7316576609008 |

