- Straight Bore
- 340 mm ID x 540 mm OD x 122 mm Wide
- Normal Clearance
- Std Cage
- Std Tolerance
applications
- Tunnel boring machines
- Wind turbines
- Cranes
- Pumps
- Electric motors
features
- Accommodates heavy combined load at high speeds
- Unaffected by misalignment
- Self-aligning
- Separable design
compliances
- 0
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Standard |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Height | 4.803 in, 122 mm |
| I.D. | 340 mm |
| Bearing Type | Thrust |
| Limiting Speed | 1100 rpm |
| Reference Speed | 600 rpm |
| Radial Internal Clearance | Normal |
| Static Load Rating | 2472898.373 lbf, 11000 kN |
| Cage Material | Standard |
| O.D. | 540 mm |
| Ring Modification | None |
| Weight | 216.714 LB |
| EAN or UPC | 7316570858273 |

