- 3.54 in Inner Diameter
- 7.48 in Outer Diameter
- Bearing Steel Cage Material
applications
- Tunnel boring machines
- Wind turbines
- Cranes
- Pumps
- Electric motors
features
- Accommodates heavy combined load at high speeds
- Unaffected by misalignment
- Self-aligning
- Separable design
compliances
- In accordance with ISO 104-1979
| O.D. | 7.48 in, 190 mm |
| Origin | Spherical Thrust |
| Enclosure | Unsealed |
| Cage Material | Bearing Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Cylindrical |
| Reference Speed | 1900 rpm |
| Height | 2.36 in, 60 mm |
| Rows of Balls | 1 |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Ring Modification | None |
| Row Type | 1 |
| Cage Type | Sheet Metal |
| Element Material | Bearing Steel |
| I.D. | 3.54 in, 90 mm |
| Static Load Rating | 449617.886 lbf, 2000 kN |
| Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| Bearing Type | Thrust |
| Limiting Speed | 3400 rpm |
| Series | 294 |
| Rolling Element | Spherical - Asymmetrical |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| Weight | 16.887 LB |
| EAN or UPC | 7316576609060 |

