- 5.51 in Inner Diameter
- 11.02 in Outer Diameter
- Bearing Steel Cage Material
applications
- Tunnel boring machines
- Wind turbines
- Cranes
- Pumps
- Electric motors
features
- Accommodates heavy combined load at high speeds
- Unaffected by misalignment
- Self-aligning
- Separable design
compliances
- In accordance with ISO 104-1979
| Static Load Rating | 966678.455 lbf, 4300 kN |
| Material | Bearing Steel |
| Rows of Balls | 1 |
| O.D. Type | Cylindrical |
| Reference Speed | 1300 rpm |
| Inch/Metric | Metric |
| Rolling Element | Spherical - Asymmetrical |
| Precision Rating | ABEC 3 |
| Height | 3.35 in, 85 mm |
| Bore Type | Cylindrical |
| Limiting Speed | 2400 rpm |
| Enclosure | Unsealed |
| Cage Material | Bearing Steel |
| Bearing Type | Thrust |
| O.D. | 11.02 in, 280 mm |
| Row Type | 1 |
| Origin | Spherical Thrust |
| Tolerance | Normal (PN) |
| Ring Modification | None |
| Cage Type | Sheet Metal |
| Element Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 294 |
| I.D. | 5.51 in, 140 mm |
| Weight | 50.155 LB |
| EAN or UPC | 7316576609114 |

