- Spherical Roller Bearing
| Height | 4.528 in, 115 mm |
| Limiting Speed | 1700 rpm |
| Static Load Rating | 1798471.544 lbf, 8000 kN |
| Reference Speed | 950 rpm |
| Bore Type | Cylindrical |
| O.D. | 14.961 in, 380 mm |
| Cage Material | Sheet Metal |
| Weight | 141.978 LB |
| EAN or UPC | 7316577028563 |

